Zoro Homepage

Sample Vial, 16mL, PK200

  • Mfr # 224806

  • Zoro # G6040334


product price: $164.99
/pk 200, $0.82/ea
Free Shipping & Returns

Key Features

Capacity
16mL
Labware Basic Material
Glass
Includes Closure
No
Dia.
21mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224806
Zoro #
G6040334
UPC #
-
Country of Origin
United States

Dimensions

Dia.
21mm
Height
70mm
Neck Size
18-400 mm
Labware Height - Metric
70 mm
Labware Height - English
2.75 in
Overall Height - Metric
70 mm
Body Diameter - Metric
21 mm
Screw Closure Size
18-400 mm

Details

Item
Sample Vial
Capacity
16mL
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Special Features
Aqueous Samples, Improved Chemical Compatibility, Organic Samples, Partitioned Trays
Labware Body Material
Type I Borosilicate Glass
Color
Clear
Labware Body Color
Clear
Material of Construction
Borosilcate Glass
Glassware Class
A
Body Material
Borosilicate Glass
Closure Type
Screw On
USP Specification
Type I
Body Color
Clear
Basic Material
Glass
Vial Type
Sample
Clarity
Transparent
Capacity - English
0.54 fl oz
Capacity - Metric
16 mL
Number of Vials Included
200
Closure Color
Black
Product Type
Vial

Description

Sample Vial, Capacity - Metric 16 mL, Capacity - English 0.54 fl oz, Body Diameter - Metric 21 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Screw Closure Size 18-400 mm, Neck Size 18-400 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 70 mm, Number of Vials Included 200, Basic Material Glass, Special Features Aqueous Samples, Improved Chemical Compatibility, Organic Samples, Partitioned Trays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.