Zoro Homepage

Sample Vial, 20mL, PK1000

  • Mfr # 986744

  • Zoro # G5925236


product price: $433.99
/pk 1000, $0.43/ea
Free Shipping & Returns

Key Features

Capacity
20ml
Labware Basic Material
Plastic
Includes Closure
Yes
Dia.
27mm
Closure Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
986744
Zoro #
G5925236
UPC #
-
Country of Origin
Mexico

Dimensions

Dia.
27mm
Height
61mm
Neck Size
22-400 mm
Labware Height - Metric
61 mm
Screw Closure Size
22-400 mm
Overall Height - Metric
61 mm
Body Diameter - Metric
27 mm

Details

Item
Sample Vial
Capacity
20ml
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
Polyethylene
Special Features
Background Counts are Consistent and Low, Ultraviolet Transmission is High
Color
Clear
Labware Body Color
Clear
Closure Lining
None
Labware Closure Liner Material
Unlined
Labware Capacity - Metric
20 mL
Material of Construction
PET
Labware Closure Material
Polyethylene (PE)
Labware Body Material
Polyethylene Terephthalate (PET)
Glassware Class
A
Capacity - English
0.67 fl oz
Vial Type
Scintillation
Capacity - Metric
20 mL
Body Material
PET
Basic Material
Plastic
Closure Liner Material
Unlined
Body Color
Clear
Clarity
Transparent
Number of Vials Included
1,000
Product Type
Vial

Description

Sample Vial, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 27 mm, Product Type Vial, Vial Type Scintillation, Body Material PET, Includes Closure Yes, Closure Material Polyethylene, Closure Liner Material Unlined, Screw Closure Size 22-400 mm, Neck Size 22-400 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 61 mm, Number of Vials Included 1,000, Basic Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.