Zoro Homepage

Sample Vial, 20mL, PK500

  • Mfr # 986532

  • Zoro # G5923251


product price: $270.99
/pk 500, $0.54/ea
Free Shipping & Returns

Key Features

Capacity
20ml
Labware Basic Material
Glass
Includes Closure
No
Dia.
28mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
986532
Zoro #
G5923251
UPC #
-
Country of Origin
China

Dimensions

Dia.
28mm
Height
61mm
Neck Size
22-400 mm
Labware Height - Metric
61 mm
Overall Height - Metric
57 mm
Screw Closure Size
22-400 mm
Body Diameter - Metric
28 mm

Details

Item
Sample Vial
Capacity
20ml
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Special Features
For Use with Wheaton(R) Vial Rack 868806 or M-T Vial File(R) W228792, Utility Trays Serve as a Way to Store your Samples
Labware Body Material
Type I Borosilicate Glass
Material of Construction
Low Potassium Borosilicate Glass
Color
Clear
Labware Body Color
Clear
Labware Capacity - Metric
20 mL
Glassware Class
A
Product Type
Vial
Vial Type
Scintillation
Closure Type
Screw On
Clarity
Transparent
Number of Vials Included
500
Body Material
Borosilicate Glass
Basic Material
Glass
Body Color
Clear
Capacity - English
0.67 fl oz
Capacity - Metric
20 mL

Description

Sample Vial, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 28 mm, Product Type Vial, Vial Type Scintillation, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Screw Closure Size 22-400 mm, Neck Size 22-400 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 57 mm, Number of Vials Included 500, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.