Zoro Homepage

Sample Vial, 20mL, PK500

  • Mfr # 986561

  • Zoro # G5948196


product price: $376.99
/pk 500, $0.75/ea
Free Shipping & Returns

Key Features

Capacity
20ml
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
28mm
Closure Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
986561
Zoro #
G5948196
UPC #
-
Country of Origin
China

Dimensions

Dia.
28mm
Height
61mm
Neck Size
24-400 mm
Labware Height - Metric
61 mm
Body Diameter - Metric
28 mm
Screw Closure Size
24-400 mm
Overall Height - Metric
61 mm

Details

Item
Sample Vial
Capacity
20ml
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Polypropylene
Special Features
Background Counts are Consistent and Low, Ultraviolet Transmission is High
Labware Body Material
Type I Borosilicate Glass
Labware Closure Liner Material
Foil
Closure Lining
Metal Foil
Labware Body Color
Clear
Labware Capacity - Metric
20 mL
Labware Closure Material
Polypropylene
Color
Clear
Material of Construction
Low Potassium Borosilicate Glass
Glassware Class
A
Body Color
Clear
Closure Liner Material
Foil/Metal Pulp
Product Type
Vial
Body Material
Borosilicate Glass
Number of Vials Included
500
Capacity - English
0.67 fl oz
Clarity
Transparent
Basic Material
Glass
Capacity - Metric
20 mL
Vial Type
Scintillation

Description

Sample Vial, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 28 mm, Product Type Vial, Vial Type Scintillation, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material Foil/Metal Pulp, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 61 mm, Number of Vials Included 500, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.