Zoro Homepage

Sample Vial, 20mL, PK500

  • Mfr # 986586

  • Zoro # G5898916


product price: $417.99
/pk 500, $0.84/ea
Free Shipping & Returns

Key Features

Capacity
20ml
Labware Basic Material
Glass
Includes Closure
No
Dia.
28mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
986586
Zoro #
G5898916
UPC #
-
Country of Origin
China

Dimensions

Dia.
28mm
Height
61mm
Neck Size
22-400 mm
Labware Height - Metric
61 mm
Overall Height - Metric
61 mm
Body Diameter - Metric
28 mm
Screw Closure Size
22-400 mm

Details

Item
Sample Vial
Capacity
20ml
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Special Features
Background Counts are Consistent and Low, Ultraviolet Transmission is High
Labware Body Color
Clear
Labware Capacity - Metric
20 mL
Labware Body Material
Type I Borosilicate Glass
Closure Lining
Polyethylene Cone
Material of Construction
Low Potassium Borosilicate Glass
Labware Closure Liner Material
Polyethylene
Color
Clear
Glassware Class
A
Capacity - Metric
20 mL
Number of Vials Included
500
Closure Liner Design
PolyCone
Vial Type
Scintillation
Product Type
Vial
Body Color
Clear
Clarity
Transparent
Capacity - English
0.67 fl oz
Basic Material
Glass
Closure Liner Material
Polyethylene
Body Material
Borosilicate Glass

Description

Sample Vial, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 28 mm, Product Type Vial, Vial Type Scintillation, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Closure Liner Material Polyethylene, Screw Closure Size 22-400 mm, Neck Size 22-400 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 61 mm, Number of Vials Included 500, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.