Zoro Homepage

Sample Vial, 20mL, PK500

  • Mfr # 986752

  • Zoro # G6009787


product price: $262.99
/pk 500, $0.53/ea
Free Shipping & Returns

Key Features

Capacity
20ml
Labware Basic Material
Plastic
Includes Closure
Yes
Dia.
27mm
Closure Material
Urea
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
986752
Zoro #
G6009787
UPC #
-
Country of Origin
United States

Dimensions

Dia.
27mm
Height
61mm
Neck Size
22-400 mm
Labware Height - Metric
61 mm
Body Diameter - Metric
27 mm
Overall Height - Metric
61 mm
Screw Closure Size
22-400 mm

Details

Item
Sample Vial
Capacity
20ml
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
Urea
Special Features
Background Counts are Consistent and Low, Ultraviolet Transmission is High
Material of Construction
PET
Labware Closure Liner Material
Cork/Foil
Color
Clear
Labware Capacity - Metric
20 mL
Labware Body Material
Polyethylene Terephthalate (PET)
Labware Body Color
Clear
Closure Lining
Metal Foil/Cork
Glassware Class
A
Capacity - English
0.67 fl oz
Capacity - Metric
20 mL
Product Type
Vial
Body Color
Clear
Vial Type
Scintillation
Closure Liner Material
Foil/Metal Cork
Clarity
Transparent
Body Material
Borosilicate Glass
Number of Vials Included
500
Basic Material
Glass

Description

Sample Vial, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 27 mm, Product Type Vial, Vial Type Scintillation, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Urea, Closure Liner Material Foil/Metal Cork, Screw Closure Size 22-400 mm, Neck Size 22-400 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 61 mm, Number of Vials Included 500, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.