Zoro Homepage

Sample Vial, 20mL, PK72

  • Mfr # 225288

  • Zoro # G6015134


product price: $136.99
/pk 72, $1.90/ea
Free Shipping & Returns

Key Features

Capacity
20ml
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
28mm
Closure Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225288
Zoro #
G6015134
UPC #
-
Country of Origin
China

Dimensions

Dia.
28mm
Height
60mm
Neck Size
24-400 mm
Labware Height - Metric
60 mm
Labware Height - English
2.36 in
Overall Height - Metric
60 mm
Body Diameter - Metric
28 mm
Screw Closure Size
24-400 mm

Details

Item
Sample Vial
Capacity
20ml
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Special Features
Aqueous Samples, Improved Chemical Compatibility, Organic Samples, Partitioned Trays
Color
Clear
Labware Capacity - Metric
20 mL
Closure Lining
14B Rubber
Labware Body Color
Clear
Material of Construction
Borosilicate Glass, Type I
Labware Closure Liner Material
Rubber
Labware Closure Material
Phenolic
Labware Body Material
Type I Borosilicate Glass
Glassware Class
A
Number of Vials Included
72
USP Specification
Type I
Capacity - Metric
20 mL
Body Material
Borosilicate Glass
Closure Liner Material
14B Rubber
Capacity - English
0.67 fl oz
Product Type
Vial
Clarity
Transparent
Basic Material
Glass
Vial Type
Sample
Body Color
Clear
Closure Color
Black

Description

Sample Vial, Capacity - Metric 20 mL, Capacity - English 0.67 fl oz, Body Diameter - Metric 28 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material 14B Rubber, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 60 mm, Number of Vials Included 72, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.