Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sample Vial, 24mL, PK200

  • Mfr # 224808

  • Zoro # G5901323


product price: $224.99
/pk 200, $1.12/ea
Free Shipping & Returns

Key Features

Capacity
24mL
Labware Basic Material
Glass
Includes Closure
No
Dia.
23mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224808
Zoro #
G5901323
UPC #
-
Country of Origin
United States

Dimensions

Dia.
23mm
Height
85mm
Neck Size
20-400 mm
Labware Height - English
3.35 in
Labware Height - Metric
85 mm
Overall Height - Metric
85 mm
Body Diameter - Metric
23 mm
Screw Closure Size
20-400 mm

Details

Item
Sample Vial
Capacity
24mL
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Special Features
Aqueous Samples, Improved Chemical Compatibility, Organic Samples, Partitioned Trays
Labware Body Color
Clear
Material of Construction
Borosilcate Glass
Labware Body Material
Type I Borosilicate Glass
Color
Clear
Glassware Class
A
Body Material
Borosilicate Glass
Capacity - Metric
24 mL
Closure Type
Screw On
Body Color
Clear
Number of Vials Included
200
Capacity - English
0.81 fl oz
Clarity
Transparent
Basic Material
Glass
Vial Type
Sample
Product Type
Vial
USP Specification
Type I
Closure Color
Black

Description

Sample Vial, Capacity - Metric 24 mL, Capacity - English 0.81 fl oz, Body Diameter - Metric 23 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Screw Closure Size 20-400 mm, Neck Size 20-400 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 85 mm, Number of Vials Included 200, Basic Material Glass, Special Features Aqueous Samples, Improved Chemical Compatibility, Organic Samples, Partitioned Trays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.