Zoro Homepage

Sample Vial, 25mL, PK72

  • Mfr # W224610

  • Zoro # G5897482


product price: $194.99
/pk 72, $2.71/ea
Free Shipping & Returns

Key Features

Capacity
25mL
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
28mm
Closure Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W224610
Zoro #
G5897482
UPC #
-
Country of Origin
United States

Dimensions

Dia.
28mm
Height
73mm
Neck Size
24-400 mm
Labware Height - Metric
73 mm
Body Diameter - Metric
28 mm
Overall Height - Metric
73 mm

Details

Item
Sample Vial
Capacity
25mL
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Polypropylene
Special Features
For Environmental Analysis
Labware Closure Material
Polypropylene
Labware Body Color
Clear
Labware Body Material
Type I Borosilicate Glass
Material of Construction
Borosilcate Glass
Color
Clear
Labware Capacity - Metric
25 mL
Closure Lining
PTFE Faced Silicon
Labware Closure Liner Material
PTFE/Silicone
Glassware Class
A
Clarity
Transparent
Body Material
Borosilicate Glass
Body Color
Clear
Product Type
Vial
Basic Material
Glass
Capacity - English
0.84 fl oz
Capacity - Metric
25 mL
Vial Type
Environmental
Number of Vials Included
72
Closure Color
White
Closure Liner Material
PTFE/Silicone
Closure Liner Design
Open Top
Closure Type
Open Top Cap

Description

Sample Vial, Capacity - Metric 25 mL, Capacity - English 0.84 fl oz, Body Diameter - Metric 28 mm, Product Type Vial, Vial Type Environmental, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE/Silicone, Neck Size 24-400 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 73 mm, Number of Vials Included 72, Basic Material Glass, Special Features For Environmental Analysis, Clarity Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.