Zoro Homepage

Sample Vial, 2mL, PK288

  • Mfr # 224881

  • Zoro # G6025765


product price: $221.99
/pk 288, $0.77/ea
Free Shipping & Returns

Key Features

Capacity
2ml
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
12mm
Closure Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224881
Zoro #
G6025765
UPC #
-
Country of Origin
United States

Dimensions

Dia.
12mm
Height
38mm
Neck Size
8-425 mm
Labware Height - Metric
38 mm
Body Diameter - Metric
12 mm
Screw Closure Size
8-425 mm
Overall Height - Metric
38 mm

Details

Item
Sample Vial
Capacity
2ml
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Special Features
Aqueous Samples, Improved Chemical Compatibility, Organic Samples, Partitioned Trays
Color
Clear
Labware Closure Liner Material
Rubber
Labware Capacity - English
0.54 oz
Labware Capacity - Metric
2 mL
Labware Closure Material
Phenolic
Material of Construction
Borosilicate Glass, Type I
Closure Lining
14B Rubber
Labware Body Color
Clear
Labware Body Material
Type I Borosilicate Glass
Glassware Class
A
USP Specification
Type I
Product Type
Vial
Body Color
Clear
Closure Liner Material
14B Rubber
Capacity - English
0.06 fl oz
Basic Material
Glass
Vial Type
Sample
Clarity
Transparent
Number of Vials Included
288
Capacity - Metric
2 mL
Closure Color
Black
Body Material
Borosilicate Glass

Description

Sample Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material 14B Rubber, Screw Closure Size 8-425 mm, Neck Size 8-425 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 38 mm, Number of Vials Included 288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.