Zoro Homepage

Sample Vial, 2mL, PK288

  • Mfr # W224581

  • Zoro # G5926234


product price: $354.99
/pk 288, $1.23/ea
Free Shipping & Returns

Key Features

Capacity
2ml
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
12mm
Closure Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W224581
Zoro #
G5926234
UPC #
-
Country of Origin
United States

Dimensions

Dia.
12mm
Height
38mm
Neck Size
8-425 mm
Labware Height - Metric
38 mm
Screw Closure Size
8-425 mm
Overall Height - Metric
38 mm
Body Diameter - Metric
12 mm

Details

Item
Sample Vial
Capacity
2ml
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Special Features
Aqueous Samples, Improved Chemical Compatibility, Organic Samples, Partitioned Trays
Labware Capacity - Metric
2 mL
Color
Clear
Labware Body Color
Clear
Closure Lining
PTFE Faced 14B Rubber Liner
Labware Capacity - English
0.54 oz
Labware Closure Material
Phenolic
Labware Body Material
Type I Borosilicate Glass
Material of Construction
Borosilicate Glass, Type I
Labware Closure Liner Material
PTFE/Rubber
Glassware Class
A
Basic Material
Glass
Product Type
Vial
Number of Vials Included
288
USP Specification
Type I
Body Color
Clear
Closure Liner Material
PTFE/14B Rubber
Vial Type
Sample
Capacity - Metric
2 mL
Capacity - English
0.06 fl oz
Body Material
Borosilicate Glass
Clarity
Transparent
Closure Color
Black

Description

Sample Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material PTFE/14B Rubber, Screw Closure Size 8-425 mm, Neck Size 8-425 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 38 mm, Number of Vials Included 288, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.