Zoro Homepage

Sample Vial, 2mL, PK60

  • Mfr # W224693

  • Zoro # G6007522


product price: $109.99
/pk 60, $1.83/ea
Free Shipping & Returns

Key Features

Capacity
2ml
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
12mm
Closure Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W224693
Zoro #
G6007522
UPC #
-
Country of Origin
United States

Dimensions

Dia.
12mm
Height
38mm
Neck Size
8-425 mm
Labware Height - Metric
38 mm
Overall Height - Metric
38 mm

Details

Item
Sample Vial
Capacity
2ml
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Special Features
Foam Inserts and Alphanumeric Indexing, Packaged in Polystyrene Case with Partitions
Labware Body Material
Type I Borosilicate Glass
Labware Capacity - Metric
2 mL
Labware Capacity - English
0.54 oz
Labware Closure Material
Phenolic
Color
Clear
Material of Construction
Borosilcate Glass
Labware Closure Liner Material
PTFE/Rubber
Closure Lining
PTFE Faced Rubber
Labware Body Color
Clear
Glassware Class
A
Basic Material
Glass
Capacity - Metric
2 mL
Clarity
Transparent
Number of Vials Included
60
Capacity - English
0.54 fl oz
Body Material
Borosilicate Glass
Product Type
Vial
Body Color
Clear
Vial Type
Sample
Closure Liner Material
PTFE/Rubber

Description

Sample Vial, Capacity - Metric 2 mL, Capacity - English 0.54 fl oz, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material PTFE/Rubber, Neck Size 8-425 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 38 mm, Number of Vials Included 60, Basic Material Glass, Special Features Foam Inserts and Alphanumeric Indexing, Packaged in Polystyrene Case with Partitions, Clarity Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.