Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sample Vial, 40mL, PK200

  • Mfr # 224836

  • Zoro # G5888206


product price: $315.99
/pk 200, $1.58/ea
Free Shipping & Returns

Key Features

Capacity
40ml
Labware Basic Material
Glass
Includes Closure
No
Dia.
28mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224836
Zoro #
G5888206
UPC #
-
Country of Origin
United States

Dimensions

Dia.
28mm
Height
95mm
Neck Size
24-400 mm
Labware Height - English
3.74 in
Labware Height - Metric
95 mm
Overall Height - Metric
95 mm
Screw Closure Size
24-400 mm
Body Diameter - Metric
28 mm

Details

Item
Sample Vial
Capacity
40ml
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Special Features
Aqueous Samples, Organic Samples, Partitioned Trays
Labware Body Material
Type I Borosilicate Glass
Labware Capacity - Metric
40 mL
Color
Amber
Labware Capacity - English
1.35 oz
Material of Construction
Borosilcate Glass
Labware Body Color
Amber
Glassware Class
A
Closure Color
Black
Number of Vials Included
200
Basic Material
Glass
Vial Type
Sample
Capacity - English
1.35 fl oz
Body Color
Amber
Product Type
Vial
Closure Type
Screw On
Body Material
Borosilicate Glass
Capacity - Metric
40 mL

Description

Sample Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Body Diameter - Metric 28 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Body Color Amber, Glassware Class A, Overall Height - Metric 95 mm, Number of Vials Included 200, Basic Material Glass, Special Features Aqueous Samples, Organic Samples, Partitioned Trays, Closure Type Screw On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.