Zoro Homepage

Sample Vial, 40mL, PK72

  • Mfr # W224614

  • Zoro # G5872413


product price: $234.99
/pk 72, $3.26/ea
Free Shipping & Returns

Key Features

Capacity
40ml
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
28mm
Closure Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W224614
Zoro #
G5872413
UPC #
-
Country of Origin
United States

Dimensions

Dia.
28mm
Height
98mm
Neck Size
24-400 mm
Labware Height - Metric
98 mm
Overall Height - Metric
98 mm
Body Diameter - Metric
28 mm

Details

Item
Sample Vial
Capacity
40ml
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Polypropylene
Special Features
For Environmental Analysis
Labware Closure Material
Polypropylene
Material of Construction
Borosilcate Glass
Labware Body Color
Amber
Closure Lining
PTFE Faced Silicon
Labware Capacity - Metric
40 mL
Color
Amber
Labware Closure Liner Material
PTFE/Silicone
Labware Capacity - English
1.35 oz
Labware Body Material
Type I Borosilicate Glass
Glassware Class
A
Capacity - Metric
40 mL
Closure Type
Open Top Cap
Number of Vials Included
72
Product Type
Vial
Basic Material
Glass
Capacity - English
1.35 fl oz
Body Material
Borosilicate Glass
Closure Liner Material
PTFE/Silicone
Closure Color
White
Body Color
Amber
Closure Liner Design
Open Top
Vial Type
Environmental

Description

Sample Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Body Diameter - Metric 28 mm, Product Type Vial, Vial Type Environmental, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material PTFE/Silicone, Neck Size 24-400 mm, Body Color Amber, Glassware Class A, Overall Height - Metric 98 mm, Number of Vials Included 72, Basic Material Glass, Special Features For Environmental Analysis, Closure Liner Design Open Top

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.