Zoro Homepage

Sample Vial, 40mL, PK72

  • Mfr # W224840

  • Zoro # G5883421


product price: $133.99
/pk 72, $1.86/ea
Free Shipping & Returns

Key Features

Capacity
40ml
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
28mm
Closure Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W224840
Zoro #
G5883421
UPC #
-
Country of Origin
United States

Dimensions

Dia.
28mm
Height
98mm
Neck Size
24-400 mm
Labware Height - Metric
98 mm
Overall Height - Metric
98 mm
Body Diameter - Metric
28 mm
Screw Closure Size
24-400 mm

Details

Item
Sample Vial
Capacity
40ml
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Special Features
Aqueous Samples, Organic Samples, Partitioned Trays
Closure Lining
14B Rubber
Labware Capacity - English
1.35 oz
Labware Capacity - Metric
40 mL
Color
Amber
Labware Body Material
Type I Borosilicate Glass
Labware Closure Material
Phenolic
Labware Body Color
Amber
Material of Construction
Borosilicate Glass, Type I
Labware Closure Liner Material
Rubber
Glassware Class
A
Capacity - Metric
40 mL
Basic Material
Glass
Body Color
Amber
Closure Liner Material
14B Rubber
Vial Type
Sample
Body Material
Borosilicate Glass
Capacity - English
1.35 fl oz
Number of Vials Included
72
Product Type
Vial
Closure Type
Screw On
Closure Color
Black

Description

Sample Vial, Capacity - Metric 40 mL, Capacity - English 1.35 fl oz, Body Diameter - Metric 28 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material 14B Rubber, Screw Closure Size 24-400 mm, Neck Size 24-400 mm, Body Color Amber, Glassware Class A, Overall Height - Metric 98 mm, Number of Vials Included 72, Basic Material Glass, Special Features Aqueous Samples, Organic Samples, Partitioned Trays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.