Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sample Vial, 4mL, Clear, PK200

  • Mfr # 224822

  • Zoro # G5989392


product price: $137.99
/pk 200, $0.69/ea
Free Shipping & Returns

Key Features

Capacity
4ml
Labware Basic Material
Glass
Includes Closure
No
Dia.
17mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
224822
Zoro #
G5989392
UPC #
-
Country of Origin
United States

Dimensions

Dia.
17mm
Height
38mm
Neck Size
15-425 mm
Labware Height - Metric
38 mm
Overall Height - Metric
38 mm
Screw Closure Size
15-425 mm
Body Diameter - Metric
17 mm

Details

Item
Sample Vial
Capacity
4ml
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Special Features
Aqueous Samples, Improved Chemical Compatibility, Organic Samples, Partitioned Trays
Material of Construction
Borosilcate Glass
Labware Capacity - Metric
4 mL
Labware Body Color
Clear
Labware Body Material
Type I Borosilicate Glass
Labware Capacity - English
0.14 oz
Color
Clear
Glassware Class
A
Clarity
Transparent
Body Material
Borosilicate Glass
Capacity - English
0.13 fl oz
Closure Color
Black
Capacity - Metric
4 mL
Body Color
Clear
Number of Vials Included
200
USP Specification
Type I
Vial Type
Sample
Product Type
Vial
Closure Type
Screw On
Basic Material
Glass

Description

Sample Vial, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Body Diameter - Metric 17 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Screw Closure Size 15-425 mm, Neck Size 15-425 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 38 mm, Number of Vials Included 200, Basic Material Glass, Special Features Aqueous Samples, Improved Chemical Compatibility, Organic Samples, Partitioned Trays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.