Zoro Homepage

Sample Vial, 4mL, PK144

  • Mfr # 225012

  • Zoro # G5968742


product price: $160.99
/pk 144, $1.12/ea
Free Shipping & Returns

Key Features

Capacity
4ml
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
15mm
Closure Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
225012
Zoro #
G5968742
UPC #
-
Country of Origin
United States

Dimensions

Dia.
15mm
Height
48mm
Neck Size
13-425 mm
Labware Height - Metric
46 mm
Labware Height - English
1.8 in
Body Diameter - Metric
15 mm
Screw Closure Size
13-425 mm
Overall Height - Metric
48 mm

Details

Item
Sample Vial
Capacity
4ml
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Special Features
Aqueous Samples, Improved Chemical Compatibility, Organic Samples, Partitioned Trays
Labware Capacity - English
0.14 oz
Labware Closure Liner Material
Rubber
Material of Construction
Borosilicate Glass, Type I
Closure Lining
14B Rubber
Labware Capacity - Metric
4 mL
Color
Clear
Labware Body Color
Clear
Labware Body Material
Type I Borosilicate Glass
Labware Closure Material
Phenolic
Glassware Class
A
Capacity - English
0.13 fl oz
Closure Color
Black
Vial Type
Sample
Capacity - Metric
4 mL
Clarity
Transparent
USP Specification
Type I
Body Color
Clear
Basic Material
Glass
Closure Liner Material
14B Rubber
Number of Vials Included
144
Product Type
Vial
Body Material
Borosilicate Glass

Description

Sample Vial, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Body Diameter - Metric 15 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material 14B Rubber, Screw Closure Size 13-425 mm, Neck Size 13-425 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 48 mm, Number of Vials Included 144, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.