Zoro Homepage

Sample Vial, 4mL, PK200

  • Mfr # 224802

  • Zoro # G5989803


product price: $119.99
/pk 200, $0.60/ea
Free Shipping & Returns

Key Features

Capacity
4ml
Labware Basic Material
Glass
Includes Closure
No
Dia.
15mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224802
Zoro #
G5989803
UPC #
-
Country of Origin
United States

Dimensions

Dia.
15mm
Height
45mm
Neck Size
13-425 mm
Labware Height - English
1.77 in
Labware Height - Metric
45 mm
Overall Height - Metric
45 mm
Body Diameter - Metric
15 mm
Screw Closure Size
13-425 mm

Details

Item
Sample Vial
Capacity
4ml
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Special Features
Aqueous Samples, Improved Chemical Compatibility, Organic Samples, Partitioned Trays
Material of Construction
Borosilcate Glass
Labware Body Color
Clear
Labware Body Material
Type I Borosilicate Glass
Labware Capacity - English
0.14 oz
Labware Capacity - Metric
4 mL
Color
Clear
Glassware Class
A
Number of Vials Included
200
Basic Material
Glass
Body Material
Borosilicate Glass
Capacity - Metric
4 mL
Body Color
Clear
USP Specification
Type I
Clarity
Transparent
Product Type
Vial
Capacity - English
0.13 fl oz
Closure Type
Screw On
Closure Color
Black
Vial Type
Sample

Description

Sample Vial, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Body Diameter - Metric 15 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Screw Closure Size 13-425 mm, Neck Size 13-425 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 45 mm, Number of Vials Included 200, Basic Material Glass, Special Features Aqueous Samples, Improved Chemical Compatibility, Organic Samples, Partitioned Trays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.