Zoro Homepage

Sample Vial, 4mL, PK200

  • Mfr # W224607

  • Zoro # G5913686


product price: $267.99
/pk 200, $1.34/ea
Free Shipping & Returns

Key Features

Capacity
4ml
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
17mm
Closure Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W224607
Zoro #
G5913686
UPC #
-
Country of Origin
United States

Dimensions

Dia.
17mm
Height
41mm
Neck Size
15-425 mm
Labware Height - Metric
41 mm
Overall Height - Metric
41 mm
Screw Closure Size
15-425 mm
Body Diameter - Metric
17 mm

Details

Item
Sample Vial
Capacity
4ml
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Special Features
Aqueous Samples, Improved Chemical Compatibility, Organic Samples, Partitioned Trays
Labware Body Color
Clear
Labware Capacity - English
0.14 oz
Labware Closure Material
Phenolic
Color
Clear
Closure Lining
PTFE Faced 14B Rubber Liner
Material of Construction
Borosilicate Glass, Type I
Labware Capacity - Metric
4 mL
Labware Body Material
Type I Borosilicate Glass
Labware Closure Liner Material
PTFE/Rubber
Glassware Class
A
Capacity - Metric
4 mL
Product Type
Vial
Number of Vials Included
200
Basic Material
Glass
Vial Type
Sample
Closure Color
Black
Capacity - English
0.13 fl oz
Body Color
Clear
Body Material
Borosilicate Glass
Closure Liner Material
PTFE/14B Rubber
Clarity
Transparent
USP Specification
Type I

Description

Sample Vial, Capacity - Metric 4 mL, Capacity - English 0.13 fl oz, Body Diameter - Metric 17 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material PTFE/14B Rubber, Screw Closure Size 15-425 mm, Neck Size 15-425 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 41 mm, Number of Vials Included 200, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.