Zoro Homepage

Sample Vial, 4mL, PK40

  • Mfr # 224952

  • Zoro # G5939936


product price: $101.99
/pk 40, $2.55/ea
Free Shipping & Returns

Key Features

Capacity
4ml
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
15mm
Closure Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224952
Zoro #
G5939936
UPC #
-
Country of Origin
United States

Dimensions

Dia.
15mm
Height
48mm
Neck Size
13-425 mm
Labware Height - Metric
46 mm
Labware Height - English
1.8 in
Overall Height - Metric
46 mm

Details

Item
Sample Vial
Capacity
4ml
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Special Features
Foam Inserts and Alphanumeric Indexing, Packaged in Polystyrene Case with Partitions
Labware Capacity - Metric
4 mL
Labware Body Material
Type I Borosilicate Glass
Labware Closure Material
Phenolic
Color
Clear
Labware Body Color
Clear
Labware Capacity - English
0.14 oz
Material of Construction
Borosilcate Glass
Glassware Class
A
Body Material
Borosilicate Glass
Basic Material
Glass
Product Type
Vial
Vial Type
Sample
Capacity - English
0.14 fl oz
Clarity
Transparent
Capacity - Metric
4 mL
Body Color
Clear
Number of Vials Included
40

Description

Sample Vial, Capacity - Metric 4 mL, Capacity - English 0.14 fl oz, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Neck Size 13-425 mm, Body Color Clear, Glassware Class A, Overall Height - Metric 46 mm, Number of Vials Included 40, Basic Material Glass, Special Features Foam Inserts and Alphanumeric Indexing, Packaged in Polystyrene Case with Partitions, Clarity Transparent, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.