Zoro Homepage

Sample Vial, 8mL, PK144

  • Mfr # W224684

  • Zoro # G5910597


product price: $253.99
/pk 144, $1.76/ea
Free Shipping & Returns

Key Features

Capacity
8mL
Labware Basic Material
Glass
Includes Closure
Yes
Dia.
17mm
Closure Material
Phenolic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W224684
Zoro #
G5910597
UPC #
-
Country of Origin
United States

Dimensions

Dia.
17mm
Height
63mm
Neck Size
15-425 mm
Labware Height - Metric
63 mm
Body Diameter - Metric
17 mm
Screw Closure Size
15-425 mm
Overall Height - Metric
63 mm

Details

Item
Sample Vial
Capacity
8mL
Labware Basic Material
Glass
Includes Closure
Yes
Closure Material
Phenolic
Special Features
Aqueous Samples, Organic Samples, Partitioned Trays
Labware Capacity - English
0.27 oz
Closure Lining
PTFE Faced 14B Rubber Liner
Labware Capacity - Metric
8 mL
Material of Construction
Borosilicate Glass, Type I
Labware Closure Liner Material
PTFE/Rubber
Color
Amber
Labware Closure Material
Phenolic
Labware Body Color
Amber
Labware Body Material
Type I Borosilicate Glass
Glassware Class
A
Body Material
Borosilicate Glass
Basic Material
Glass
Number of Vials Included
144
Closure Type
Screw On
Closure Color
Black
Capacity - Metric
8 mL
Vial Type
Sample
Product Type
Vial
Capacity - English
0.27 fl oz
Closure Liner Material
PTFE/14B Rubber
Body Color
Amber

Description

Sample Vial, Capacity - Metric 8 mL, Capacity - English 0.27 fl oz, Body Diameter - Metric 17 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure Yes, Closure Material Phenolic, Closure Liner Material PTFE/14B Rubber, Screw Closure Size 15-425 mm, Neck Size 15-425 mm, Body Color Amber, Glassware Class A, Overall Height - Metric 63 mm, Number of Vials Included 144, Basic Material Glass, Special Features Aqueous Samples, Organic Samples, Partitioned Trays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.