Zoro Homepage

Sample Vial, 8mL, PK200

  • Mfr # 224814

  • Zoro # G5907657


product price: $179.99
/pk 200, $0.90/ea
Free Shipping & Returns

Key Features

Capacity
8mL
Labware Basic Material
Glass
Includes Closure
No
Dia.
17mm
Closure Material
No Closure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224814
Zoro #
G5907657
UPC #
-
Country of Origin
United States

Dimensions

Dia.
17mm
Height
60mm
Neck Size
15-425 mm
Labware Height - English
2.36 in
Labware Height - Metric
60 mm
Screw Closure Size
15-425 mm
Overall Height - Metric
60 mm
Body Diameter - Metric
17 mm

Details

Item
Sample Vial
Capacity
8mL
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Special Features
Aqueous Samples, Organic Samples, Partitioned Trays
Labware Body Color
Amber
Material of Construction
Borosilcate Glass
Labware Capacity - English
0.27 oz
Labware Body Material
Type I Borosilicate Glass
Color
Amber
Labware Capacity - Metric
8 mL
Glassware Class
A
Vial Type
Sample
Body Color
Amber
Closure Color
Black
Capacity - English
0.27 fl oz
Capacity - Metric
8 mL
Basic Material
Glass
Number of Vials Included
200
Product Type
Vial
Body Material
Borosilicate Glass
Closure Type
Screw On

Description

Sample Vial, Capacity - Metric 8 mL, Capacity - English 0.27 fl oz, Body Diameter - Metric 17 mm, Product Type Vial, Vial Type Sample, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Screw Closure Size 15-425 mm, Neck Size 15-425 mm, Body Color Amber, Glassware Class A, Overall Height - Metric 60 mm, Number of Vials Included 200, Basic Material Glass, Special Features Aqueous Samples, Organic Samples, Partitioned Trays, Closure Type Screw On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.