Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Cap, 20-400mm, PP, Blue, PK300

  • Mfr # 240716-04

  • Zoro # G9186768


product price: $89.39
/pk 300, $0.30/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Diameter
20 mm
Labware Closure Material
Polypropylene
Screw Closure Size
20-400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240716-04
Zoro #
G9186768
UPC #
-
Country of Origin
United States

Dimensions

Diameter
20 mm
Screw Closure Size
20-400 mm
Labware Screw Closure Size
20-400 mm

Details

Item
Cap
Closure Material
Polypropylene
Autoclavable
Yes
Labware Closure Material
Polypropylene
Labware Closure Type
Screw On
Labware Closure Color
Blue
Special Features
Open Top
Color
Blue
Product Type
Screw On Cap
Vented
No
Closure Type
Screw On
Closure Color
Blue
Closure Liner Design
Open Top
Closure Liner Material
Unlined

Description

Cap, Diameter 20 mm, Screw Closure Size 20-400 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color Blue, Closure Liner Material Unlined, Closure Type Screw On, Autoclavable Yes, Vented No, Special Features Open Top, Closure Liner Design Open Top, Package Quantity 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.