Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Cap, 9-425mm, PP, Black, PK1000

  • Mfr # W225332-0201

  • Zoro # G9187179


product price: $443.99
/pk 1000, $0.44/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Diameter
9 mm
Color
Black
Screw Closure Size
9-425 mm
Labware Screw Closure Size
9-425 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W225332-0201
Zoro #
G9187179
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
9 mm
Screw Closure Size
9-425 mm
Labware Screw Closure Size
9-425 mm
Mouth Size
Narrow

Details

Item
Cap
Closure Material
Polypropylene
Color
Black
Labware Closure Color
Black
Labware Closure Material
Polypropylene
Special Features
Open Top, Red/White Liner
Labware Closure Type
Screw On
Product Type
Screw On Cap
Closure Color
Black
Closure Liner Material
PTFE/Silicone
Closure Type
Screw On

Description

Cap, Diameter 9 mm, Screw Closure Size 9-425 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color Black, Closure Liner Material PTFE/Silicone, Closure Type Screw On, Mouth Size Narrow, Special Features Open Top, Red/White Liner, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.