Screw Cap, 9-425mm, PP, White Clear, PK1000
Mfr # W225333-03
Zoro # G9187188
product price: $596.99
/pk 1000, $0.60/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Diameter
9 mm
Screw Closure Size
9-425 mm
Labware Screw Closure Size
9-425 mm
Color
natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W225333-03
Zoro #
G9187188
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
9 mm
Screw Closure Size
9-425 mm
Labware Screw Closure Size
9-425 mm
Mouth Size
Narrow
Details
Item
Cap
Closure Material
Polypropylene
Color
natural
Labware Closure Color
White Clear
Special Features
Open Top, Red/White/Red Liner
Labware Closure Material
Polypropylene
Labware Closure Type
Screw On
Closure Type
Screw On
Product Type
Screw On Cap
Closure Color
Natural
Closure Liner Material
PTFE/Silicone
Description
Cap, Diameter 9 mm, Screw Closure Size 9-425 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color Natural, Closure Liner Material PTFE/Silicone, Closure Type Screw On, Mouth Size Narrow, Special Features Open Top, Red/White/Red Liner, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.