Screw Cap, 9-425mm, PP, White Clear, PK1000
Mfr # W225334A-04
Zoro # G9187136
product price: $399.99
/pk 1000, $0.40/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Diameter
9 mm
Labware Closure Type
Screw On
Screw Closure Size
9-425 mm
Special Features
Open Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W225334A-04
Zoro #
G9187136
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
9 mm
Screw Closure Size
9-425 mm
Labware Screw Closure Size
9-425 mm
Mouth Size
Narrow
Details
Item
Cap
Closure Material
Polypropylene
Labware Closure Type
Screw On
Special Features
Open Top
Labware Closure Material
Polypropylene
Color
natural
Labware Closure Color
White Clear
Product Type
Screw On Cap
Closure Color
Natural
Closure Liner Material
PTFE/Silicone
Closure Type
Screw On
Description
Cap, Diameter 9 mm, Screw Closure Size 9-425 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color Natural, Closure Liner Material PTFE/Silicone, Closure Type Screw On, Mouth Size Narrow, Special Features Open Top, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.