Screw Cap, 9-425mm, PP, Yellow, PK1000
Mfr # W225332-0205
Zoro # G9187020
product price: $407.99
/pk 1000, $0.41/ea
Free Shipping & Returns
Key Features
Closure Material
Polypropylene
Diameter
9 mm
Labware Screw Closure Size
9-425 mm
Labware Closure Material
Polypropylene
Labware Closure Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W225332-0205
Zoro #
G9187020
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
9 mm
Labware Screw Closure Size
9-425 mm
Screw Closure Size
9-425 mm
Mouth Size
Narrow
Details
Item
Cap
Closure Material
Polypropylene
Labware Closure Material
Polypropylene
Labware Closure Color
Yellow
Color
Yellow
Special Features
Open Top, Red/White Liner
Labware Closure Type
Screw On
Product Type
Screw On Cap
Closure Type
Screw On
Closure Liner Material
PTFE/Silicone
Closure Color
Yellow
Description
Cap, Diameter 9 mm, Screw Closure Size 9-425 mm, Closure Material Polypropylene, Product Type Screw On Cap, Closure Color Yellow, Closure Liner Material PTFE/Silicone, Closure Type Screw On, Mouth Size Narrow, Special Features Open Top, Red/White Liner, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.