Seal, Aluminum, Natural, PK1000
Mfr # 224182-01
Zoro # G9186600
product price: $104.99
/pk 1000, $0.10/ea
Free Shipping & Returns
Key Features
Special Features
Flip Cap Seals Provide Tamper Evidence, Open Top Seals Expose Stopper for Sample Retrieval with a Syringe, Tear-Off Seal Removes Completely Allowing Content to Pour From Bottle Solid Top Seals are Excellent for Long-Term Storage of Sample
Color
Natural
Material of Construction
Aluminum
Neck Size
13 mm
Liner
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
224182-01
Zoro #
G9186600
UPC #
-
Country of Origin
United States
Dimensions
Neck Size
13 mm
Details
Item
Stopper
Special Features
Flip Cap Seals Provide Tamper Evidence, Open Top Seals Expose Stopper for Sample Retrieval with a Syringe, Tear-Off Seal Removes Completely Allowing Content to Pour From Bottle Solid Top Seals are Excellent for Long-Term Storage of Sample
Color
Natural
Material of Construction
Aluminum
Liner
None
Liner Material
None
Product Type
Lined Aluminum Seal
For Labware Type
Bottles
Material
Aluminum
Description
Stopper, Neck Size 13 mm, Material Aluminum, Product Type Lined Aluminum Seal, Color Natural, Special Features Flip Cap Seals Provide Tamper Evidence, Open Top Seals Expose Stopper for Sample Retrieval with a Syringe, Tear-Off Seal Removes Completely Allowing Content to Pour From Bottle Solid Top Seals are Excellent for Long-Term Storage of Sample, For Labware Type Bottles, Liner Material None, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.