Zoro Homepage

Seal, Aluminum, Natural, PK1000

  • Mfr # 224192-01

  • Zoro # G9186698


product price: $98.79
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Special Features
Flip Cap Seals Provide Tamper Evidence, Open Top Seals Expose Stopper for Sample Retrieval with a Syringe, Tear-Off Seal Removes Completely Allowing Content to Pour From Bottle Solid Top Seals are Excellent for Long-Term Storage of Sample
Color
Natural
Material of Construction
Aluminum
Liner
None
Neck Size
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
224192-01
Zoro #
G9186698
UPC #
-
Country of Origin
United States

Dimensions

Neck Size
13 mm

Details

Item
Stopper
Special Features
Flip Cap Seals Provide Tamper Evidence, Open Top Seals Expose Stopper for Sample Retrieval with a Syringe, Tear-Off Seal Removes Completely Allowing Content to Pour From Bottle Solid Top Seals are Excellent for Long-Term Storage of Sample
Color
Natural
Material of Construction
Aluminum
Liner
None
Liner Material
None
Product Type
Lined Aluminum Seal
Material
Aluminum
For Labware Type
Bottles

Description

Stopper, Neck Size 13 mm, Material Aluminum, Product Type Lined Aluminum Seal, Color Natural, Special Features Flip Cap Seals Provide Tamper Evidence, Open Top Seals Expose Stopper for Sample Retrieval with a Syringe, Tear-Off Seal Removes Completely Allowing Content to Pour From Bottle Solid Top Seals are Excellent for Long-Term Storage of Sample, For Labware Type Bottles, Liner Material None, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.