Seal, Aluminum, Natural, PK1000
Mfr # 224223-01
Zoro # G9186847
product price: $624.99
/pk 1000, $0.62/ea
Free Shipping & Returns
Key Features
Special Features
Open Top Seal
Color
Natural
Material of Construction
Aluminum
Neck Size
20 mm
Liner
PTFE/Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
224223-01
Zoro #
G9186847
UPC #
-
Country of Origin
United States
Dimensions
Neck Size
20 mm
Details
Item
Stopper
Special Features
Open Top Seal
Color
Natural
Material of Construction
Aluminum
Liner
PTFE/Rubber
Liner Material
PTFE/Rubber
Product Type
Lined Aluminum Seal
Material
Aluminum
For Labware Type
Vials
Description
Stopper, Neck Size 20 mm, Material Aluminum, Product Type Lined Aluminum Seal, Color Natural, Special Features Open Top Seal, For Labware Type Vials, Liner Material PTFE/Rubber, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.