Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal, Aluminum, Natural, PK5000

  • Mfr # W224199

  • Zoro # G9187048


product price: $1,279.99
/pk 5000, $0.26/ea
Free Shipping & Returns

Key Features

Special Features
Use the 224316 Crimper to Secure the Tamper-Evident Safety Caps (Cat. No. W224198 or W224199) to the Bottle or Vial
Color
Natural
Material of Construction
Aluminum
Liner
None
Neck Size
28.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W224199
Zoro #
G9187048
UPC #
-
Country of Origin
United States

Dimensions

Neck Size
28.5 mm

Details

Item
Stopper
Special Features
Use the 224316 Crimper to Secure the Tamper-Evident Safety Caps (Cat. No. W224198 or W224199) to the Bottle or Vial
Color
Natural
Material of Construction
Aluminum
Liner
None
Liner Material
Pulp/PVDC/PE
Product Type
Tamper Evident Safety Cap
Material
Aluminum
For Labware Type
Vials

Description

Stopper, Neck Size 28.5 mm, Material Aluminum, Product Type Tamper Evident Safety Cap, Color Natural, Special Features Use the 224316 Crimper to Secure the Tamper-Evident Safety Caps (Cat. No. W224198 or W224199) to the Bottle or Vial, For Labware Type Vials, Liner Material Pulp/PVDC/PE, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.