Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Septa, Chlorobutyl, Gray, PK100

  • Mfr # 240563

  • Zoro # G9186171


product price: $100.99
/pk 100, $1.01/ea
Free Shipping & Returns

Key Features

Special Features
For Open Top Caps
Color
Gray
Material of Construction
Chlorobutyl
Autoclavable
Yes
Neck Size
33 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240563
Zoro #
G9186171
UPC #
-
Country of Origin
United States

Dimensions

Neck Size
33 mm

Details

Item
Stopper
Special Features
For Open Top Caps
Color
Gray
Material of Construction
Chlorobutyl
Autoclavable
Yes
Liner
None
Product Type
Septa
Closure Color
Gray
Closure Liner Material
Chlorobutyl

Description

Stopper, Product Type Septa, Closure Color Gray, Closure Liner Material Chlorobutyl, Autoclavable Yes, Special Features For Open Top Caps, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.