Septa, PTFE/Silicone, Natural, PK100
Mfr # W224173
Zoro # G9186899
product price: $111.99
/pk 100, $1.12/ea
Free Shipping & Returns
Key Features
Special Features
For Unlined Aluminum Seals
Color
natural
Material of Construction
PTFE/Silicone
Neck Size
20 mm
Liner
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W224173
Zoro #
G9186899
UPC #
-
Country of Origin
United States
Dimensions
Neck Size
20 mm
Details
Item
Stopper
Special Features
For Unlined Aluminum Seals
Color
natural
Material of Construction
PTFE/Silicone
Liner
None
Product Type
Septa
Closure Color
White
Closure Liner Material
PTFE/Silicone
Description
Stopper, Product Type Septa, Closure Color White, Closure Liner Material PTFE/Silicone, Special Features For Unlined Aluminum Seals, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.