Zoro Homepage

Septa, PTFE/Silicone, White, PK100

  • Mfr # W240586A

  • Zoro # G9187285


product price: $249.99
/pk 100, $2.50/ea
Free Shipping & Returns

Key Features

Special Features
For Open Top Caps
Color
White
Material of Construction
PTFE/Silicone
Autoclavable
Yes
Neck Size
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W240586A
Zoro #
G9187285
UPC #
-
Country of Origin
United States

Dimensions

Neck Size
20 mm

Details

Item
Stopper
Special Features
For Open Top Caps
Color
White
Material of Construction
PTFE/Silicone
Autoclavable
Yes
Liner
PTFE/Silicone
Product Type
Septa
Closure Color
White
Closure Liner Material
PTFE/Silicone

Description

Stopper, Product Type Septa, Closure Color White, Closure Liner Material PTFE/Silicone, Autoclavable Yes, Special Features For Open Top Caps, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.