Septa, PTFE/Silicone, White, PK100
Mfr # W240587
Zoro # G9187066
product price: $308.99
/pk 100, $3.09/ea
Free Shipping & Returns
Key Features
Special Features
For Open Top Caps
Color
White
Material of Construction
PTFE/Silicone
Autoclavable
Yes
Neck Size
22 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W240587
Zoro #
G9187066
UPC #
-
Country of Origin
United States
Dimensions
Neck Size
22 mm
Details
Item
Stopper
Special Features
For Open Top Caps
Color
White
Material of Construction
PTFE/Silicone
Autoclavable
Yes
Liner
PTFE/Silicone
Product Type
Septa
Closure Liner Material
PTFE/Silicone
Closure Color
White
Description
Stopper, Product Type Septa, Closure Color White, Closure Liner Material PTFE/Silicone, Autoclavable Yes, Special Features For Open Top Caps, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.