Septa, Silicone, Red, PK1000
Mfr # W224163
Zoro # G9186856
product price: $545.99
/pk 1000, $0.55/ea
Free Shipping & Returns
Key Features
Special Features
For Unlined Aluminum Seals
Color
Red
Material of Construction
Silicone
Neck Size
20 mm
Liner
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W224163
Zoro #
G9186856
UPC #
-
Country of Origin
United States
Dimensions
Neck Size
20 mm
Details
Item
Stopper
Special Features
For Unlined Aluminum Seals
Color
Red
Material of Construction
Silicone
Liner
None
Product Type
Septa
Closure Color
Red
Closure Liner Material
None
Description
Stopper, Product Type Septa, Closure Color Red, Closure Liner Material None, Special Features For Unlined Aluminum Seals, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.