Zoro Homepage

Serum Bottle, 100mL, PK288

  • Mfr # 223747

  • Zoro # G5901497


product price: $497.99
/pk 144, $3.46/ea
Free Shipping & Returns

Key Features

Closure Material
Not Included
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223747
Zoro #
G5901497
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
52 mm
Height
95mm
Labware Height - Metric
95 mm
Neck Inside Diameter - Metric
20 mm
Mouth Size
Narrow
Body Diameter - Metric
52 mm
Overall Height - Metric
95 mm

Details

Item
Serum Bottle
Closure Material
Not Included
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
100mL
Labware Basic Material
Glass
Labware Body Color
Clear
Special Features
Fits Most lyophilization Applications, For Long and Short Term Sample Storage, Lyophillization and Vaccine/Injectable Drug Containers, Select Aluminum Seal and Stopper Size by Using the Mouth OD Dimension of the Bottle or Vial, Shrink-Wrapped Partitioned Modules Reduce Breakage
Labware Body Material
Type I Borosilicate Glass
Bottle/Jar Type
Serum
Labware Capacity - Metric
100 mL
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Sterile/Non-Sterile
Non-Sterile
Body Material
Borosilicate Glass
Basic Material
Glass
USP Specification
Type I
Graduated
No
Capacity - English
3.38 fl oz
Clarity
Transparent
Body Color
Clear
Bottle Type
Serum
Capacity - Metric
100 mL

Description

Serum Bottle, Body Color Clear, Body Diameter - Metric 52 mm, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Overall Height - Metric 95 mm, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Graduation Increments - Metric Not Applicable, USP Specification Type I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.