Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Serum Bottle, Amber, 100 mL, PK 144

  • Mfr # 223766

  • Zoro # G616484703


product price: $655.99
/pk 144, $4.56/ea
Free Shipping & Returns

Key Features

Inside Dia.
13 mm
Autoclavable
Yes
Color
Amber
Outside Dia.
52 mm; 20 mm
Capacity
100 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223766
Zoro #
G616484703
UPC #
-
Country of Origin
India

Dimensions

Inside Dia.
13 mm
Outside Dia.
52 mm; 20 mm
Height
95 mm

Details

Item
Serum Bottle
Autoclavable
Yes
Color
Amber
Capacity
100 mL
Material
Type I Boro

Description

Serum Bottle, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.