Zoro Homepage

Serum Bottle, Amber, 20 mL, PK 288

  • Mfr # 223762

  • Zoro # G516484759


product price: $966.99
/pk 288, $3.36/ea
Free Shipping & Returns

Key Features

Capacity
20 mL
Autoclavable
Yes
Inside Dia.
13 mm
Outside Dia.
32 mm; 20 mm
Height
58 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223762
Zoro #
G516484759
UPC #
-
Country of Origin
China

Dimensions

Inside Dia.
13 mm
Outside Dia.
32 mm; 20 mm
Height
58 mm

Details

Item
Serum Bottle
Capacity
20 mL
Autoclavable
Yes
Color
Amber
Material
Type I Boro

Description

Serum Bottle, Package Quantity 288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.