Zoro Homepage

Serum Bottle, Amber, 5 mL, PK 288

  • Mfr # 223760

  • Zoro # G216484783


product price: $803.99
/pk 288, $2.79/ea
Free Shipping & Returns

Key Features

Outside Dia.
23 mm; 20 mm
Capacity
5 mL
Inside Dia.
13 mm
Material
Type I Boro
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223760
Zoro #
G216484783
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
23 mm; 20 mm
Inside Dia.
13 mm
Height
47 mm

Details

Item
Serum Bottle
Capacity
5 mL
Material
Type I Boro
Color
Amber
Autoclavable
Yes

Description

Serum Bottle, Package Quantity 288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.