Serum Bottle, Amber, 50 mL, PK 288
Mfr # 223764
Zoro # G316484713
product price: $854.99
/pk 288, $2.97/ea
Free Shipping & Returns
Key Features
Autoclavable
Yes
Outside Dia.
43 mm; 20 mm
Inside Dia.
13 mm
Capacity
50 mL
Color
Amber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
223764
Zoro #
G316484713
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
43 mm; 20 mm
Inside Dia.
13 mm
Height
73 mm
Details
Item
Serum Bottle
Autoclavable
Yes
Capacity
50 mL
Color
Amber
Material
Type I Boro
Description
Serum Bottle, Package Quantity 288
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.