Zoro Homepage

Serum Bottle, Clear, 125 mL, PK 144

  • Mfr # 223748

  • Zoro # G916484793


product price: $1,289.99
/pk 144, $8.96/ea
Free Shipping & Returns

Key Features

Capacity
125 mL
Autoclavable
Yes
Color
Clear
Outside Dia.
54 mm; 20 mm
Inside Dia.
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223748
Zoro #
G916484793
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
54 mm; 20 mm
Inside Dia.
13 mm
Height
107 mm

Details

Item
Serum Bottle
Capacity
125 mL
Autoclavable
Yes
Color
Clear
Material
Type I Boro

Description

Serum Bottle, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.