Serum Bottle, Clear, 2 mL, PK 288
Mfr # W223712
Zoro # G116521069
product price: $227.99
/pk 288, $0.79/ea
Free Shipping & Returns
Key Features
Outside Dia.
15.6 mm; 13 mm
Capacity
2 mL
Inside Dia.
7 mm
Material
Type I Boro
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W223712
Zoro #
G116521069
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
15.6 mm; 13 mm
Inside Dia.
7 mm
Height
36 mm
Details
Item
Serum Bottle
Capacity
2 mL
Material
Type I Boro
Color
Clear
Autoclavable
Yes
Description
Serum Bottle, Package Quantity 288
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.