Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Serum Bottle, Clear, 5 mL, PK 288

  • Mfr # 223738

  • Zoro # G616484789


product price: $441.99
/pk 288, $1.53/ea
Free Shipping & Returns

Key Features

Outside Dia.
23 mm; 20 mm
Inside Dia.
13 mm
Autoclavable
Yes
Material
Type I Boro
Capacity
5 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223738
Zoro #
G616484789
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
23 mm; 20 mm
Inside Dia.
13 mm
Height
47 mm

Details

Item
Serum Bottle
Autoclavable
Yes
Material
Type I Boro
Capacity
5 mL
Color
Clear

Description

Serum Bottle, Package Quantity 288

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.