Serum Bottle, Clear, 60 mL, PK 144
Mfr # 223746
Zoro # G816484800
product price: $637.99
/pk 144, $4.43/ea
Free Shipping & Returns
Key Features
Height
91 mm
Inside Dia.
13 mm
Autoclavable
Yes
Outside Dia.
41 mm; 20 mm
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
223746
Zoro #
G816484800
UPC #
-
Country of Origin
China
Dimensions
Height
91 mm
Inside Dia.
13 mm
Outside Dia.
41 mm; 20 mm
Details
Item
Serum Bottle
Autoclavable
Yes
Color
Clear
Capacity
60 mL
Material
Type I Boro
Description
Serum Bottle, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.