Zoro Homepage

Serum Vial, 10mL, PK144

  • Mfr # 223686

  • Zoro # G5950436


product price: $121.99
/pk 144, $0.85/ea
Free Shipping & Returns

Key Features

Capacity
10mL
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Height
50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223686
Zoro #
G5950436
UPC #
-
Country of Origin
China

Dimensions

Height
50mm
Neck Size
20 mm
Labware Height - English
1.97 in
Labware Height - Metric
50 mm
Overall Height - Metric
50 mm
Body Diameter - Metric
24 mm

Details

Item
Serum Vial
Capacity
10mL
Labware Basic Material
Glass
Includes Closure
No
Closure Material
No Closure
Sterile/Non-Sterile
Non-Sterile
Special Features
Shrink-Wrapped Modules Reduce Particulate Contamination, Special Design Adds Strength for Freeze-Drying Applications
Labware Body Color
Clear
Vial Style
Serum
Labware Capacity - Metric
10 mL
Labware Body Material
Type I Borosilicate Glass
Color
Clear
Glassware Class
A
Number of Vials Included
144
Capacity - Metric
10 mL
Body Material
Borosilicate Glass
USP Specification
Type I
Vial Type
Serum
Closure Liner Design
Crimp Top
Body Color
Clear
Product Type
Vial
Basic Material
Glass
Capacity - English
0.33 fl oz
Clarity
Transparent

Description

Serum Vial, Capacity - Metric 10 mL, Capacity - English 0.33 fl oz, Body Diameter - Metric 24 mm, Product Type Vial, Vial Type Serum, Body Material Borosilicate Glass, Includes Closure No, Closure Material No Closure, Neck Size 20 mm, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Glassware Class A, Overall Height - Metric 50 mm, Number of Vials Included 144, Basic Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.