Zoro Homepage

Shake Flask, 125mL, PC, Flat Base, PK24

  • Mfr # WPFPC0125S

  • Zoro # G6034865


product price: $311.99
/pk 24, $13.00/ea
Free Shipping & Returns

Key Features

Capacity
125ml
Labware Basic Material
Plastic
Includes Closure
Yes
Height
114.3mm
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPFPC0125S
Zoro #
G6034865
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
114.3mm
Labware Height - English
4.5 in
Diameter
71mm
Labware Height - Metric
114.3 mm
Body Diameter - Metric
71 mm
Overall Height - Metric
114.3 mm

Details

Item
Shaker Flask
Capacity
125ml
Labware Basic Material
Plastic
Includes Closure
Yes
Sterile/Non-Sterile
Sterile
Special Features
Supports Both Aerobic and Anaerobic Culture
Material of Construction
Polycarbonate
Labware Closure Color
Clear
Labware Neck Style
Straight
Labware Body Color
Clear
Labware Capacity - Metric
125 mL
Graduation Subdivisions
25 mL
Color
clear
Labware Body Material
Polycarbonate
Graduation Range
50 to 125mL
Labware Clarity
Transparent
Autoclavable
Yes
Labware Capacity - English
4.227 oz
Flask Type
Shaker
Glassware Class
Not Rated
Maximum Graduation - Metric
125 mL
Basic Material
Plastic
Closure Type
Septum Cap
Capacity - Metric
125 mL
Minimum Graduation - Metric
50 mL
Clarity
Transparent
Capacity - English
4.23 fl oz
Body Material
Polycarbonate
Graduated
Yes
Number of Flasks Included
24
Graduation Increments - Metric
25 mL
Shape
Conical
Neck Style
Straight
Closure Color
Clear
Body Color
Clear

Description

Shaker Flask, Capacity - Metric 125 mL, Capacity - English 4.23 fl oz, Flask Type Shaker, Overall Height - Metric 114.3 mm, Includes Closure Yes, Closure Type Septum Cap, Neck Style Straight, Body Material Polycarbonate, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 25 mL, Glassware Class Not Rated, Basic Material Plastic, Special Features Supports Both Aerobic and Anaerobic Culture, Clarity Transparent, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.