Zoro Homepage
This item is Discontinued.
Wheaton Shake Flask, 2000mL, PC, Flat Base, PK6 WPFPC2000S

Shake Flask, 2000mL, PC, Flat Base, PK6 (Discontinued)

  • Mfr # WPFPC2000S
  • Zoro # G6029231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPFPC2000S
Zoro #
G6029231
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
276.8mm
Diameter
165mm
Labware Height - Metric
276.8 mm
Labware Height - English
10.9 in

Details

Item
Shake Flask
Labware Capacity - English
67.63 oz
Labware Basic Material
Plastic
Labware Body Material
Polycarbonate
Includes Closure
Yes
Labware Clarity
Transparent
Flask Type
Shaker
Includes
Screw Thread Blue Polypropylene Cap
Labware Body Color
Clear
Capacity
2000mL
Autoclavable
Yes
Labware Capacity - Metric
2000mL
Color
clear
Labware Neck Style
Straight
Material of Construction
Polycarbonate
Graduation Subdivisions
100ml
Sterile/Non-Sterile
Sterile
Graduation Range
600 to 2000mL
Labware Closure Color
Clear
Special Features
Sterile, Individually Wrapped, Flat Base

Description

Shake Flask, Flask Type Shaker, Includes Closure Yes, Sterile/Non-Sterile Sterile, Autoclavable Yes, Special Features Sterile, Individually Wrapped, Flat Base, Includes Screw Thread Blue Polypropylene Cap, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.