Zoro Homepage

Shake Flask, 250mL, PC, Flat Base, PK12

  • Mfr # WPFPC0250S

  • Zoro # G5938317


product price: $178.99
/pk 12, $14.92/ea
Free Shipping & Returns

Key Features

Capacity
250ml
Labware Basic Material
Plastic
Includes Closure
Yes
Height
142.3mm
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPFPC0250S
Zoro #
G5938317
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
142.3mm
Labware Height - English
5.602 in
Labware Height - Metric
142.3 mm
Diameter
83mm
Overall Height - Metric
142.3 mm
Body Diameter - Metric
83 mm

Details

Item
Shaker Flask
Capacity
250ml
Labware Basic Material
Plastic
Includes Closure
Yes
Sterile/Non-Sterile
Sterile
Special Features
Supports Both Aerobic and Anaerobic Culture
Material of Construction
Polycarbonate
Graduation Range
100 to 250mL
Labware Capacity - Metric
250 mL
Labware Neck Style
Straight
Labware Body Material
Polycarbonate
Autoclavable
Yes
Labware Body Color
Clear
Labware Capacity - English
8.454 oz
Flask Type
Shaker
Graduation Subdivisions
50 mL
Labware Closure Color
Clear
Color
clear
Labware Clarity
Transparent
Glassware Class
Not Rated
Graduation Increments - Metric
50 mL
Capacity - Metric
250 mL
Capacity - English
8.45 fl oz
Shape
Conical
Graduated
Yes
Closure Type
Septum Cap
Maximum Graduation - Metric
250 mL
Neck Style
Straight
Minimum Graduation - Metric
100 mL
Body Color
Clear
Closure Color
Clear
Number of Flasks Included
12
Clarity
Transparent
Basic Material
Plastic
Body Material
Polycarbonate

Description

Shaker Flask, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Flask Type Shaker, Overall Height - Metric 142.3 mm, Includes Closure Yes, Closure Type Septum Cap, Neck Style Straight, Body Material Polycarbonate, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Glassware Class Not Rated, Basic Material Plastic, Special Features Supports Both Aerobic and Anaerobic Culture, Clarity Transparent, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.