Zoro Homepage

Shake Flask, 500mL, PC, Flat Base, PK12

  • Mfr # WPFPC0500S

  • Zoro # G5872106


product price: $237.99
/pk 12, $19.83/ea
Free Shipping & Returns

Key Features

Capacity
500ml
Labware Basic Material
Plastic
Includes Closure
Yes
Height
165.3mm
Sterile/Non-Sterile
Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPFPC0500S
Zoro #
G5872106
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
165.3mm
Diameter
1005mm
Labware Height - Metric
165.3 mm
Labware Height - English
6.508 in
Overall Height - Metric
165.3 mm

Details

Item
Shaker Flask
Capacity
500ml
Labware Basic Material
Plastic
Includes Closure
Yes
Sterile/Non-Sterile
Sterile
Special Features
Supports Both Aerobic and Anaerobic Culture
Labware Body Material
Polycarbonate
Graduation Subdivisions
50 mL
Material of Construction
Polycarbonate
Graduation Range
100 to 500mL
Color
clear
Autoclavable
Yes
Flask Type
Shaker
Labware Closure Color
Clear
Labware Clarity
Transparent
Labware Capacity - Metric
500 mL
Labware Body Color
Clear
Labware Capacity - English
16.91 oz
Labware Neck Style
Straight
Glassware Class
Not Rated
Capacity - Metric
500 mL
Number of Flasks Included
12
Minimum Graduation - Metric
100 mL
Clarity
Transparent
Maximum Graduation - Metric
500 mL
Shape
Conical
Closure Type
Septum Cap
Basic Material
Plastic
Graduated
Yes
Body Material
Polycarbonate
Graduation Increments - Metric
50 mL
Closure Color
Clear
Capacity - English
16.91 fl oz
Neck Style
Straight
Body Color
Clear

Description

Shaker Flask, Capacity - Metric 500 mL, Capacity - English 16.91 fl oz, Flask Type Shaker, Overall Height - Metric 165.3 mm, Includes Closure Yes, Closure Type Septum Cap, Neck Style Straight, Body Material Polycarbonate, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color Clear, Graduated Yes, Graduation Increments - Metric 50 mL, Glassware Class Not Rated, Basic Material Plastic, Special Features Supports Both Aerobic and Anaerobic Culture, Clarity Transparent, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.